Motion
02-109334
Directional Control Valve - Pilot Operated Actuation, D05 Valve, 4.03 cfm Max Flow, 24 Volt DC Coil
Mi Item #02951173
MFR #02-109334
Price$2,144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Pilot Operated Actuation, D05 Valve, 4.03 cfm Max Flow, 24 Volt DC Coil
Mi Item #02951173
MFR #02-109334

Mfr description
DG5V5-2C-T-M-U-H7-10 ASS#02-109334
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,144.61/each

Specifications

Dimensions

  • Overall Height
    6.90 in
  • Overall Length
    8.66 in
  • Overall Width
    2.86 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 Volt DC
  • Design Number
    10
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    80 °C
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG5V-5 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    207 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)