Motion
43102
Isotemp Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #02951232
MFR #43102
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #02951232
MFR #43102

Mfr description
43102 K4020N 4" WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)