Motion
MTO-143T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.6300 in, 143 mm ID, 249 mm OD, 1.3390 in Width
Mi Item #02951259
MFR #MTO-143T
Price$2,297.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.6300 in, 143 mm ID, 249 mm OD, 1.3390 in Width
Mi Item #02951259
MFR #MTO-143T

Mfr description
MTO-143T BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,297.48/each

Specifications

Dimensions

  • Bolt Circle Diameters
    6.496 (Inner) in, 8.937 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    5.6300 in, 143 mm
  • Outside Diameter  
    249 mm
  • Overall Width  
    1.3390 in
  • Weight
    14.8 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    12 (Inner), 12 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)