Motion
PAGBAO25-PP-AS

INA (SCHAEFFLER)
PAGBAO25-PP-AS

Round Rail Bushing - PAGBAO Series, 8.000 in Overall Length
Mi Item #02951298
MFR #PAGBAO25-PP-AS
Price$1,046.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PAGBAO25-PP-AS

Round Rail Bushing - PAGBAO Series, 8.000 in Overall Length
Mi Item #02951298
MFR #PAGBAO25-PP-AS

Mfr description
PAGBAO25-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.84/each

Specifications

Dimensions

  • Outer Ring Width
    74 mm
  • Overall Length
    8.000 in
  • Overall Width
    74 mm

Details

  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    PAGBAO
  • UPC_NO
    4012802061987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)