Motion
FM5400DCCL
Face Shield & Headgear Set - Transparent Window Color, Scratch Resistant Window Coating, Propionate Window Material, Noryl Headgear Material
MI ITEM #02951337
MFR #FM5400DCCL
Your Price$71.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear Set - Transparent Window Color, Scratch Resistant Window Coating, Propionate Window Material, Noryl Headgear Material
MI ITEM #02951337
MFR #FM5400DCCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.42/each(List $82.14)

Overview

Mfr description
FM5400DCCL FACESHIELD W/5000 MOUNT LOOP
  • Complete faceshields come with headgear, window and chin protector
  • Durable 3C headgear for standard use
  • Noryl chin guard
  • Hard hat mounting options with the popular model 5000 Speedy® Loop or model 4001 Quick-Lok® cups mounting system
  • Meets ANSI Z87.1 standards and certified to CSA Z94.3

Specifications

  • Type
    Face Shield & Headgear
  • Headgear Type
    Hard Cap
  • Window Color
    Transparent
  • Window Coating
    Scratch Resistant
  • Product Line
    F400
  • Includes
    Speedy Loop Adapter
  • Window Thickness
    0.06 in
  • Window Material
    Propionate
  • Headgear Material
    Noryl
  • Ventilation
    Not Vented
  • Approval Listing Regulations
    ANSI Z87+-2003
  • UPC_NO
    662463360048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought