Motion
48-00-5182

MILWAUKEE TOOL
48-00-5182

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
Mi Item #02951345
MFR #48-00-5182
Price$17.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5182

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
Mi Item #02951345
MFR #48-00-5182

Mfr description
48-00-5182 SAWZALL BLADE 5PK 6" 14T
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.22/pk

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.20 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082834
  • Number Of Teeth
    84
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    14
  • UPC_NO
    045242082834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)