Specifications
Dimensions
- Operating Pressure10000 psi
- Weight0.70 lbs
Details
- Adapter TypeSwivel Adapter
- Manufacturer Upc Number098468108901
- Product TypeGrease Gun Adapters, Extensions & Injector Needles
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)