Motion
SSUPBO16-MOD

THOMSON (ALTRA)
SSUPBO16-MOD

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 2.630 in
MI ITEM #02951619
MFR #SSUPBO16-MOD
Your Price$523.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO16-MOD

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 2.630 in
MI ITEM #02951619
MFR #SSUPBO16-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.16/each(List $784.75)

Overview

Mfr description
SSUPB016-MOD SPD OPN SINGLE MOD

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Imperial
  • Shaft Diameter
    1.0000 in
  • Outside Diameter
    3.250 in
  • Overall Width
    2.630 in
  • Overall Height
    2.000 in
  • Overall Length
    4.7500 in
  • Closure Type
    Open
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.187 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1900lbf Dynamic
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUPB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought