Motion
10-401
Utility Knife or Razor Blade -
MI ITEM #02951722
MFR #10-401
Your Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
MI ITEM #02951722
MFR #10-401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.70/each(List $8.71)

Overview

Mfr description
10-401 NO1 HOBBY KNIFE
  • Durable, aluminum handle
  • Positive metal barrel blade lock
  • For precision cutting, trimming, and carving
  • Works with Stanley® 11-411 blade
  • Color: Silver

Specifications

  • Finish Coating
    None
  • Number Of Blades
    1
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Color
    Silver
  • Dispenser
    Not a Dispenser
  • Length
    5-1/8 in
  • UPC_NO
    076174104011
  • Weight
    0.07 lbs
  • Type
    Hobby Knife
  • Overall Length
    5-1/8 in
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought