Motion
RFPA 200C CR

SEALMASTER
RFPA 200C CR

Roller Bearing Cartridge - Tapered Roller, 2 in Bore, 6-3/8 in OD, 2-5/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #02951836
MFR #RFPA 200C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFPA 200C CR

Roller Bearing Cartridge - Tapered Roller, 2 in Bore, 6-3/8 in OD, 2-5/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #02951836
MFR #RFPA 200C CR

Mfr description
RFPA 200C CR PILOTED FLNGE
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Housing Width
    2-5/16 in
  • Inner Ring Width
    2-61/14 in
  • Outside Diameter
    6.3750 in
  • Weight
    11.60 lbs

Details

  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Flouropolymer Coated Cast Iron
  • Housing Type
    Flange, Piloted
  • Insert
    RCIA 200C FG1
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RFPA 200C CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288863571
  • Maximum Speed
    2500
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    8070 lbf
  • Seal Type
    Single Lip Contact Seal
  • Series
    CR Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288863571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)