Motion
4204-1
Drill Press - Bench Top, 600 rpm Max Speed, Magnetic, Reversible, 9 in Max Stroke
MI ITEM #02951874
MFR #4204-1
List Price$1,795.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press - Bench Top, 600 rpm Max Speed, Magnetic, Reversible, 9 in Max Stroke
MI ITEM #02951874
MFR #4204-1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,795.47/each for your price

Overview

Mfr description
4204-1 DRILL PRESS MAGNETIC

Specifications

  • Maximum Speed
    600 rpm
  • Chuck Size
    1/2 in
  • Mounting Style
    Bench Top
  • Magnetic
    Magnetic
  • Stroke
    9 in
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Reversible
  • Amperage
    7.2 A
  • Voltage
    120 V ac
  • Cord Length
    9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text