Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA3 1/1 C SR

0220-75270 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 1:1 Ratio, 0.3750 in, Solid Shaft Input, 0.3750 in, Solid Shaft Output
MI ITEM #02952122
MFR #RA3 1/1 C SR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0220-75270 RA3 1:1 C-SR REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Specifications

  • Bevel Gear Type
    Spiral
  • Reduction
    Single
  • Ratio
    1:1
  • Input Type
    Solid Shaft
  • Input Size
    0.3750 in
  • Output Type
    Solid Shaft
  • Output Size
    0.3750 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)13 x (H)9.375 x (W)9.375 in
  • Housing Height
    9.375 in
  • Housing Width
    9.375 in
  • Housing Length
    13 in
  • Nominal Ratio
    1:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798390536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought