Motion
J74411/2

PROTO TOOLS
J74411/2

Impact Socket - 1/2 in Socket, 1/2 in Drive, Hex Bit, 3-5/8 in OAL, Imperial
Mi Item #02952327
MFR #J74411/2
Price$17.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J74411/2

Impact Socket - 1/2 in Socket, 1/2 in Drive, Hex Bit, 3-5/8 in OAL, Imperial
Mi Item #02952327
MFR #J74411/2

Mfr description
J74411/2 SKT IMP HEX BIT 1/2 DR 1/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.41/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-5/8 in
  • Socket Size
    1/2 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679182854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)