Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/4 in
- Socket Size1/4 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679182816
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)