Motion
J74415/8

PROTO TOOLS
J74415/8

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, Hex Bit, Hex Bit Type, Black Oxide Finish
Mi Item #02952330
MFR #J74415/8
Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J74415/8

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, Hex Bit, Hex Bit Type, Black Oxide Finish
Mi Item #02952330
MFR #J74415/8

Mfr description
J7441 5/8 SKT HEXBIT 1/2DR 5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    4 in
  • Socket Size
    5/8 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679182878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)