Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-5/8 in
- Socket Size9/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679182861
Overview
Mfr description
J7441 9/16 SKT IMP HEX BIT 1/2DR9/16