1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J7441-12M
Impact Socket - 12 mm Socket, 1/2 in Drive, Hex Bit, 3-1/4 in OAL, Metric
MI ITEM #
02952334
MFR #
J7441-12M
Price
$20.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J7441-12M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J7441-12M
Impact Socket - 12 mm Socket, 1/2 in Drive, Hex Bit, 3-1/4 in OAL, Metric
MI ITEM #
02952334
MFR #
J7441-12M
Mfr description
J7441-12M SKT IMP HEX BIT 1/2DR 12MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.82
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
3-1/4 in
Socket Size
12 mm
Details
Material
Alloy Steel
Measurement System
Metric
Shaft Style
Bit
Socket Points
Hex Bit
Socket Type
Hex Bit
UPC_NO
662679182915
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items