Motion
J7441-14M

PROTO TOOLS
J7441-14M

Impact Socket - 14 mm Socket, 1/2 in Drive, Hex Bit, 3-5/8 in OAL, Metric
Mi Item #02952335
MFR #J7441-14M
Price$20.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7441-14M

Impact Socket - 14 mm Socket, 1/2 in Drive, Hex Bit, 3-5/8 in OAL, Metric
Mi Item #02952335
MFR #J7441-14M

Mfr description
J7441-14M SKT IMP HEX BIT 1/2DR14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.37/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-5/8 in
  • Socket Size
    14 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679182922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)