Motion
J7441-17M

PROTO TOOLS
J7441-17M

Impact Socket - 17 mm Socket, 1/2 in Drive, Hex Bit, 4 in OAL, Metric
Mi Item #02952336
MFR #J7441-17M
Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7441-17M

Impact Socket - 17 mm Socket, 1/2 in Drive, Hex Bit, 4 in OAL, Metric
Mi Item #02952336
MFR #J7441-17M

Mfr description
J7441-17M SKT IMP HEX BIT 1/2DR17MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.76/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    4 in
  • Socket Size
    17 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679182939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)