Motion
AM-3/4-10
Manual Tensioner - Series: A, Shaft Mount, Single Arm
MI ITEM #02952527
MFR #AM-3/4-10
Price$53.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: A, Shaft Mount, Single Arm
MI ITEM #02952527
MFR #AM-3/4-10

Mfr description
AM 3/4-10 TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.67/each

Specifications

Dimensions

  • Mounting Hole Diameter
    1.0000 in
  • Overall Width
    1.6250 in

Details

  • Adjustment Type
    Single Arm
  • Mount Type
    Shaft Mount
  • Product Types
    Shaft Mounted Tensioner
  • Series
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)