Motion
108776105 NG

STEARNS
108776105 NG

108776105 NG
MI ITEM #02952589
MFR #108776105 NG
List Price$6,306.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
108776105 NG

108776105 NG
MI ITEM #02952589
MFR #108776105 NG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,306.84/each for your price

Overview

Mfr description
108776105 NG BRAKE ASSY-STD

Specifications

  • Brake Type
    Spring Actuated
  • Nominal Static Torque
    75 ft-lbs
  • Voltage Rating
    575 @ 60 Hz V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    2
  • Housing Material
    Aluminum
  • Standards Met
    CSA, NEMA 2
  • Mounting Type
    C-Face
  • UPC_NO
    662327301781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text