Motion
SFL-0 35LB PAIL
SFL Series Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 0 NLGI Grade, 35 lb Size, Pail Container, Food Grade, Water Resistant, -60 to +325 °F
Mi Item #02952606
MFR #SFL-0 35LB PAIL
Price$690.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFL Series Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 0 NLGI Grade, 35 lb Size, Pail Container, Food Grade, Water Resistant, -60 to +325 °F
Mi Item #02952606
MFR #SFL-0 35LB PAIL

Mfr description
SFL-0 GREASE 35LB PAIL L0196-035
  • NSF H1 Registered
  • Excellent low temperature pumpability
  • Wide operating temp range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$690.86/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    0
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    4 yr
  • Weight
    38.00 lbs

Details

  • Application
    Freezer and cold temperature applications that require an NLGI #0, NSF H1 lubricant
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    218°C/425 °F
  • Flash Point
    204°C/400 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215519606
  • Max Operating Temperature
    325 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    SFL-0
  • Temperature Range
    -60 to +325 °F
  • Type
    Extreme Low Temperature
  • UPC_NO
    089215519606
  • Viscosity
    39
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)