Motion
PE-1202-15
Oil Pump - Air Operated Pump, Electric Pump, Oil, 1.46 in³/hr Flow Rate, 2 L Compatible Container Size
MI ITEM #02952640
MFR #PE-1202-15
Your Price$1,440.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Electric Pump, Oil, 1.46 in³/hr Flow Rate, 2 L Compatible Container Size
MI ITEM #02952640
MFR #PE-1202-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,440.66/each(List $1,728.79)

Overview

Mfr description
PE-1202-15 OIL PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump, Electric Pump
  • Compatible Container Size
    2 L
  • Flow Rate
    1.46 in³/hr
  • Outlet Thread Connection
    5/16-24 (Female) in
  • Maximum Operating Pressure
    40 psi
  • Min Operating Temperature
    +32 °F
  • Max Operating Temperature
    +120 °F
  • Voltage
    110 V
  • Series
    PE-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought