Motion
CWS 4 in x 25 ft

FLEXAUST INC
CWS 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 18.00 psi
MI ITEM #02952702
MFR #CWS 4 in x 25 ft
Price$14.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWS 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 18.00 psi
MI ITEM #02952702
MFR #CWS 4 in x 25 ft

Mfr description
1400400025 4" ID X 25' CWS 1-PLY NEOPREN
  • Recommended for light duty, low pressure applications
  • Extremely flexible
  • Neoprene coating offers excellent abrasion & chemical resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.000 in
  • Inside Diameter
    4.000 in
  • Length
    25 ft
  • Weight
    0.47 lbs/ft

Details

  • Application
    Auto Tellers, Confined Space Ventilation, Flame Retardant, Shipyards, Ventilation
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    4:1
  • Construction
    Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1400400025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® CWS
  • Technical Data Sheet
  • Temperature Range
    -65 to 550 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    18.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)