Motion
F710-60-B4-G

BOSTON GEAR
F710-60-B4-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
MI ITEM #02952759
MFR #F710-60-B4-G
Price$917.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-60-B4-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
MI ITEM #02952759
MFR #F710-60-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$917.52/each

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Housing Dimensions
    3-1/4 x 3.34 x 3.63 in
  • Housing Height
    3.63 in
  • Housing Length
    3.25 in
  • Housing Width
    3.34 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    710
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    144 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    42CZ
  • Output Size
    0.5000 in
  • Ratio
    60:1
  • Weight
    16.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711439425
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • UPC_NO
    781711439425

Overview

Mfr description
F710-60-B4G REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought