Motion
31817
Equalizer Expansion Chamber - For Use With Reservoir
MI ITEM #02953067
MFR #31817
Price$141.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Equalizer Expansion Chamber - For Use With Reservoir
MI ITEM #02953067
MFR #31817

Mfr description
31817 EX. CHAMBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.79/each

Specifications

Dimensions

  • Overall Height
    5 in
  • Overall Length
    4-1/16 in

Details

  • For Use With
    Reservoir
  • Material
    Stainless Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Equalizer Expansion Chamber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)