Specifications
Dimensions
- Bore Diameter4.9375 in
Details
- Country of OriginCH
- Harmonization Code8483903000
- Manufacturer Upc Number029176043796
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesHA
- UPC_NO029176043796
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)