Motion
1015GL SLEEVE

FALK
1015GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1015, 6.0000 in OD, Steel
Mi Item #02953135
MFR #1015GL SLEEVE
Price$921.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1015, 6.0000 in OD, Steel
Mi Item #02953135
MFR #1015GL SLEEVE

Mfr description
1015GL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.73/each

Specifications

Dimensions

  • Coupling Size Code
    1015
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    8.40 lbs

Details

  • Manufacturer Catalog Number
    0729503
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004230
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    20790 in
  • UPC_NO
    782934004230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)