Motion
KHPR206-19
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02953214
MFR #KHPR206-19
Your Price$76.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02953214
MFR #KHPR206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.28/each(List $80.57)

Overview

Mfr description
KHPR206-19 1-3/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.0000 to 4.5000 in
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Pressed Steel - Rubber
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1250 in
  • Overall Length
    5.7500 in
  • Base Width
    1-5/16 in
  • Overall Width
    1.7031 in
  • Finish Coating
    Rubber
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    KHPR200
  • Replacement Bearing
    KH206-19
  • UPC_NO
    0808250107186
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text