Motion
P3U216JHK55 1

LINK-BELT
P3U216JHK55 1

Pillow Block Ball Bearing Unit - 1 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #02953223
MFR #P3U216JHK55 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U216JHK55 1

Pillow Block Ball Bearing Unit - 1 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
Mi Item #02953223
MFR #P3U216JHK55 1

Mfr description
P3U216JHK55 PILLOWBLK P3-U216JHK5/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bore Diameter
    1 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327989323
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    200
  • UPC_NO
    662327989323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)