Motion
14-563
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 12.6 in Overall Length
MI ITEM #02953256
MFR #14-563
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 12.6 in Overall Length
MI ITEM #02953256
MFR #14-563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.41/each

Specifications

Dimensions

  • Blade Length
    1-3/4 in
  • Overall Length
    12.6 in

Details

  • Blade Material
    Alloy Steel
  • Cutting Capacity
    18 to 23 ga
  • Handle Color
    Yellow
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel, Stainless Steel
  • Type Of Cut
    Left, Right, Straight
  • UPC_NO
    076174145632

Overview

Mfr description
14-563 MAX STEEL AVIATION SNIP STR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought