Motion
UCF206-30MM
Flange-Mount Housing - 30 mm Bore, 4-Bolt Flange
Mi Item #02953313
MFR #UCF206-30MM
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 30 mm Bore, 4-Bolt Flange
Mi Item #02953313
MFR #UCF206-30MM

Mfr description
UCF206-30MM 4-BOLT FLANGE BEARING-30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.69/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Manufacturer Catalog Number
    2101027730
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)