Motion
12010XL

MCR SAFETY
12010XL

Gloves, Leather Palm, Extra Large, Gray, PR
MI ITEM #02953400
MFR #12010XL
Your Price$4.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
12010XL

Gloves, Leather Palm, Extra Large, Gray, PR
MI ITEM #02953400
MFR #12010XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.18/pr(List $5.05)

Overview

Mfr description
12010XL ECON LEATHER PALM 2.5" CUFF
  • Fleece palm lining
  • Shirred elastic wrist
  • 2-1/2" rubberized safety cuff
  • Gunn pattern
  • Gray leather with red and gray striped fabric
  • Applications: Assembly, construction, fabricating, landscaping, maintenance, metal working, mining and sanitation

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    D Grade
  • Lining Material
    Cotton
  • Color
    Grey
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought