Motion
6218
Pvc Coated Knit Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #02953408
MFR #6218
Price$4.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #02953408
MFR #6218

Mfr description
6218 BLACK ECON PVC 18"
  • Single Dip PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    18 in
  • Men'S Size
    L

Details

  • Additional Details
    Food Grade, Wing Thumb, Formerly known as Memphis Glove
  • Anti Slip Grip
    No
  • Application
    Light chemical applications
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Extra Long PVC Coated Work Gloves - Single Dipped with Smooth Black PVC - Soft Interlock Lining - 18 Inch Length
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Light chemical applications
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Interlock
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    6218
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Smooth
  • Product Line
    Plyflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    6218
  • Standards Met
    FDA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451430621883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)