Motion
9668L
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02953409
MFR #9668L
Price$1.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02953409
MFR #9668L

Mfr description
9668L REG DOT 2 SIDE NAT'L 7 GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.40/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Hemmed, Breathable
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9668 L
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9668
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439668377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)