Motion
S8500
Bionic S8500 Face Shield Window - Polycarbonate Material, Clear Color
Mi Item #02953426
MFR #S8500
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic S8500 Face Shield Window - Polycarbonate Material, Clear Color
Mi Item #02953426
MFR #S8500

Mfr description
S8500 CLEAR POLYCARBONATE FACESHIELD
  • Enhanced protection from airborne debris
  • Excellent optics and increased visibility
  • Easily replaceable visor with dual position choices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.35/each

Specifications

Dimensions

  • Window Thickness
    1.5 mm

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Manufacturer Product Page
  • Product Line
    Bionic
  • Window Coating
    Anti-Fog, Scratch Resistant
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)