Motion
S8510
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
Mi Item #02953427
MFR #S8510
Price$72.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
Mi Item #02953427
MFR #S8510

Mfr description
S8510 CLEAR POLYCARBONATE FACE SHIELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.82/each

Specifications

Dimensions

  • Weight
    1.30 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Product Line
    Bionic
  • UPC_NO
    603390115110
  • Window Coating
    Anti-Fog, Scratch Resistant
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)