Motion
ZS1634
Ball Thrust Bearing Washer - 25 mm ID, 50 mm OD, 19 mm Width
Mi Item #02953433
MFR #ZS1634
Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 25 mm ID, 50 mm OD, 19 mm Width
Mi Item #02953433
MFR #ZS1634

Mfr description
ZS1634 HARDEND WASHER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.47/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    50 mm
  • Overall Width
    19 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Part Number
    4100
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    4012802714005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)