Motion
EN30X4

LIFT-ALL
EN30X4

PURPLE ENDLESS 4' TUFLEX POLY ROUNDSLING
Mi Item #02953450
MFR #EN30X4
Price$25.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN30X4

PURPLE ENDLESS 4' TUFLEX POLY ROUNDSLING
Mi Item #02953450
MFR #EN30X4

Mfr description
EN30X4 ROUNDSLING TUFLEX PURPLE 4FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.81/each

Specifications

Dimensions

  • Diameter (Inch)
    5/8 in
  • Overall Length
    4 ft
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    5200 lbs
  • Web Width
    1 in
  • Weight
    0.8 lbs

Details

  • Basket Capacity 90
    5200 lbs
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163471
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    2100 lbs
  • Sling Color
    Purple
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    2600 lbs
  • Standards Met
    ASME B30.9, OSHA
  • Temperature Range
    -5 to 200 °F
  • UPC_NO
    697886163471
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)