Motion
60103
1" X 10' COATED OPEN HOOK 1K LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #02953456
MFR #60103
Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 10' COATED OPEN HOOK 1K LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #02953456
MFR #60103

Mfr description
60103 1"X10' OPEN HOOK RATCHET TIE
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.32/each

Specifications

Dimensions

  • Length
    10 ft
  • Sling Length
    10 ft
  • Strap Width
    1 in
  • Weight
    1.4606 lbs
  • Width
    1 in

Details

  • Color
    BLACK
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886601034
  • Material
    POLYESTER
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    6FQSP
  • Type
    Tiedown Assembly
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886601034
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)