Motion
LJ2
LJ Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 15-15/16 in Max Length
Mi Item #02953462
MFR #LJ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LJ Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 15-15/16 in Max Length
Mi Item #02953462
MFR #LJ2

Mfr description
LJ 2 (0-1) 2 TON LIFTING CLAMP
  • The Model LJ is a vertical lifting clamp capable of turning a plate from horizontal to vertical and back through the same ninety-degree arc.
  • It is small and easy to handle in capacities through three tons.
  • The Model LJ incorporates a “Lock Closed” feature, which facilitates attaching the clamp to the plate.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lifting Shackle Size
    3-5/8 in
  • Maximum Length
    15-15/16 in

Details

  • Capacity
    2 ton
  • Lifting Clamp Opening
    0 to 1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)