Motion
LJ3
LJ Plate Model Vertical Locking Lifting Clamp - 0 to 1-1/4 in Opening, 3 ton Capacity, 18 in Max Length
MI ITEM #02953463
MFR #LJ3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LJ Plate Model Vertical Locking Lifting Clamp - 0 to 1-1/4 in Opening, 3 ton Capacity, 18 in Max Length
MI ITEM #02953463
MFR #LJ3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lifting Shackle Size
    3-5/8 in
  • Maximum Length
    18 in

Details

  • Capacity
    3 ton
  • Lifting Clamp Opening
    0 to 1-1/4 in

Overview

Mfr description
LJ 3 (0-1-1/4) 3 TON LIFTING CLAMP
  • The Model LJ is a vertical lifting clamp capable of turning a plate from horizontal to vertical and back through the same ninety-degree arc.
  • It is small and easy to handle in capacities through three tons.
  • The Model LJ incorporates a “Lock Closed” feature, which facilitates attaching the clamp to the plate.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought