Motion
F4BRP 50-SRB-CRE

SKF
F4BRP 50-SRB-CRE

Four-Bolt Piloted Flange Roller Bearing - 50 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #02953856
MFR #F4BRP 50-SRB-CRE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 50-SRB-CRE

Four-Bolt Piloted Flange Roller Bearing - 50 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #02953856
MFR #F4BRP 50-SRB-CRE

Mfr description
F4BRP 50-SRB-CRE REPL FYRP 50 N
  • Ready to mount: correct clearance, greased and sealed
  • Can be used on commercial drawn shafts
  • Easy mounting and locking on the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    135.53 mm
  • Bolt Size
    12.7 mm
  • Bore Diameter  
    50 mm
  • Overall Depth
    63.5 mm
  • Overall Length Diameter  
    161.925 mm
  • Pilot Diameter
    114.3 mm
  • Weight
    8.16 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571749570
  • Max Operating Temperature
    230 °F
  • Max Rpm
    4100 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    84.5 kN
  • Seal Type
    Tri-Gard Seal
  • Series
    FYRP
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)