Overview
Mfr description
90304-00 CARTRIDGE
Specifications
- Product TypesVacuum Filter
- For Use WithShop-Vac Wet/Dry
- Filter ApplicationWet/Dry Pick-up
- Filter TypeCartridge Filter
- Filter DesignationType U
- Length6-1/2 in
- Width8 Dia. in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data