Motion
9531429
Pressure Gauge - 30, 4 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #02954043
MFR #9531429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 30, 4 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #02954043
MFR #9531429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233.54 4 30PSI/KPA 1/4 L NACE 2.2 CANADA
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
  • Dial material: White ABS
  • Bezel ring type/material: Crimp on SS
  • Liquid fillable gauge: Yes
  • Case-to-socket O-ring material: EPDM—factory glycerin-filled; Viton—dry or factory silicone filled
  • Pointer material/type: Black aluminum
  • Adjustable pointer: No
  • Accuracy: +2-1/2% of span ASME B40.100 Grade A
  • Media operating temperature: Maximum 140°F
  • Ambient operating temperature: -40°F to 140°F dry; -4°F to 140°F glycerine filled; -40°F to 140°F silicone filled
  • Thread size: 7/16"-20 NPT

Specifications

  • Gauge Type
    Hydraulic
  • Port Size
    1/4 NPT
  • Gauge Pressure Range
    30
  • Face Diameter
    4 in
  • Case Material
    Stainless Steel
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought