Overview
Mfr description
NCA1T150-0138 CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke1.38
- SeriesNCA1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data