Motion
4151
6-inch Random Orbital Sander, Vinyl Pad, 12000 RPM, 0.2 HP
MI ITEM #02954148
MFR #4151
Price$296.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-inch Random Orbital Sander, Vinyl Pad, 12000 RPM, 0.2 HP
MI ITEM #02954148
MFR #4151

Mfr description
4151 6IN RANDOM ORBITAL AIR SANDER
  • Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system.
  • Durability- Whether you drop it or use it in harsh conditions, this sander can withstand it.
  • Performance: Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.76/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    3/16 in
  • Overall Height
    4.7 in
  • Overall Length
    7.48 in
  • Pad Size
    6 in
  • Tool Weight
    1.92 lb

Details

  • Air Consumption
    8 cfm
  • Air Consumption @ Load
    15.50 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    0.2 hp
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Material
    Vinyl
  • Pad Shape
    Round
  • Sander Style
    Palm
  • Sound Level
    81.6 dB(a)
  • Vacuum Type
    Vacuum Ready/Central Vacuum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)