Motion
SI 5031
Nuva-Sil Potting Compound - Silicone, Cartridge, 300 ml
MI ITEM #02954248
MFR #SI 5031
List Price$289.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nuva-Sil Potting Compound - Silicone, Cartridge, 300 ml
MI ITEM #02954248
MFR #SI 5031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.77/each for your price

Overview

Mfr description
693986 40086 5031 NUVA-SIL 300ML CQ/BN

Specifications

  • Chemical Base
    Silicone
  • Package Type
    Cartridge
  • Package Size
    300 ml
  • Product Form
    Liquid
  • Hardness
    34 Shore A
  • Cure Time
    72 hr
  • Color
    Yellow
  • Operating Temperature Range
    -65 to +350 °F
  • Weight
    0.80 lbs
  • UPC_NO
    079340400863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought