Motion
72-GD6042-02

REXNORD INC
72-GD6042-02

Spiral Return Idler - CEMA D Rating, 5-1/2 in Roll Diameter, 72 in Belt Width
MI ITEM #02954438
MFR #72-GD6042-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
72-GD6042-02

Spiral Return Idler - CEMA D Rating, 5-1/2 in Roll Diameter, 72 in Belt Width
MI ITEM #02954438
MFR #72-GD6042-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-GD6042-02 RTN D 4.5 DROP SPIRAL FS

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Spiral Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    75 in
  • Overall Width
    83 in
  • Distance Between Mounting Holes
    81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text