Motion
OH 3068 H

SKF
OH 3068 H

Adapter Sleeve - 320 mm Bore Dia., 187 mm Overall Length, Tr340x5 Thread Size
Mi Item #02954559
MFR #OH 3068 H
Price$11,495.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3068 H

Adapter Sleeve - 320 mm Bore Dia., 187 mm Overall Length, Tr340x5 Thread Size
Mi Item #02954559
MFR #OH 3068 H

Mfr description
OH3068H X 320MM ADAPTOR ASSY.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,495.90/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Overall Length  
    187 mm
  • Thread Size  
    Tr340x5
  • Weight
    57.54 lbs

Details

  • Compatible Bearing Number
    23068
  • Includes
    Lock Washer (MS306864)
  • Lock Nut Number
    HM3068
  • Lock Washer Number
    MS306864
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316571191966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)